Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, 1-1/16"-18 Thread
Mfr # 301167540
Zoro # G207167732
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/16"-18
Thread Type
UNEF
Thread Class
2B
Included Certification
Certificate of Accuracy
Included Handle
Taperlock 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
301167540
Zoro #
G207167732
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 1/16"-18
Pitch Diameter - Go Member
1.0264 in
Pitch Diameter - No-Go Member
1.0326 in
Gauge Length - Go Member
1 in
Gauge Length - No-Go Member
5/8 in
Dimension Type
Inch
Details
Item
Threaded Plug Gage
Thread Type
UNEF
Thread Class
2B
Included Certification
Certificate of Accuracy
Included Handle
Taperlock 4
Standards
ISO 17025
Gauge Material
Tool Steel
Hardness
RC 70/72
Gauge Finish
Chrome Plated
Handle Color
Light Blue
Tolerance Class
X
Gauge Type
Go (Plus); No-Go (Minus)
Long Form Calibration Certificate
No
Handle Design
Assembly
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 4, Thread Class 2B, Thread Size 1 1/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.0264 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.