Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, 1-1/2"-18 Thread
- Mfr # 301189020
- Zoro # G007167789
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/2"-18
Thread Type
UNEF
Gauge Type
No-Go (Minus)
Tolerance Class
X
Included Handle
Taperlock 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301189020
- Zoro #
- G007167789
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/2"-18
- Gauge Length - No-Go Member
- 3/4 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 1.4704 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Gauge Type
- No-Go (Minus)
- Tolerance Class
- X
- Included Handle
- Taperlock 5
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025
- Hardness
- RC 70/72
- Thread Class
- 2B
- Gauge Material
- Tool Steel
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 1/2 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 1.4704 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.