Zoro Homepage

Plug Gage, UNEF, 1-1/8"-18 Thread

  • Mfr # 301171020

  • Zoro # G307167700


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1 1/8"-18
Thread Type
UNEF
Hardness
RC 70/72
Handle Color
Light Blue
Gauge Length - No-Go Member
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301171020
Zoro #
G307167700
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/8"-18
Gauge Length - No-Go Member
5/8 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
1.0951 in

Details

Item
Threaded Plug Gage
Thread Type
UNEF
Hardness
RC 70/72
Handle Color
Light Blue
Gauge Material
Tool Steel
Thread Class
2B
Tolerance Class
X
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy
Gauge Type
No-Go (Minus)
Standards
ISO 17025
Included Handle
Taperlock 4
Gauge Finish
Chrome Plated
Thread Direction
Right Hand
Handle Design
Member Only

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 4, Thread Class 2B, Thread Size 1 1/8 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 1.0951 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.