Plug Gage, UNEF, 1-1/8"-18 Thread
- Mfr # 371171050
- Zoro # G007167369
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/8"-18
Thread Type
UNEF
Gauge Finish
Chrome Plated
Handle Design
Assembly
Gauge Length - No-Go Member
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371171050
- Zoro #
- G007167369
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Gauge Finish
- Chrome Plated
- Handle Design
- Assembly
- Included Certification
- Certificate of Accuracy
- Handle Color
- Light Blue
- Gauge Type
- Go (Plus); No-Go (Minus)
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Hardness
- RC 60/62
- Gauge Material
- Tool Steel
- Standards
- ASME B47.1, ISO 17025
- Included Handle
- Set Plug 4
- Thread Class
- 2A
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 1 1/8"-18
- Gauge Length - No-Go Member
- 1-1/2 in
- Gauge Length - Go Member
- 1-1/2 in
- Pitch Diameter - No-Go Member
- 1.0828 in
- Pitch Diameter - Go Member
- 1.0875 in
- Dimension Type
- Inch
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 4, Thread Class 2A, Thread Size 1 1/8 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-1/2 in, Gauge Length - No-Go Member 1-1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.