Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, 1-3/16"-18 Thread
- Mfr # 301173520
- Zoro # G907167674
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/16"-18
Thread Type
UNEF
Dimension Type
Inch
Long Form Calibration Certificate
No
Pitch Diameter - No-Go Member
1.1577 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301173520
- Zoro #
- G907167674
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Long Form Calibration Certificate
- No
- Included Handle
- Taperlock 5
- Handle Color
- Light Blue
- Gauge Type
- No-Go (Minus)
- Thread Class
- 2B
- Gauge Material
- Tool Steel
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
- Tolerance Class
- X
- Standards
- ISO 17025
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Dimensions
- Thread Size
- 1 3/16"-18
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 1.1577 in
- Gauge Length - No-Go Member
- 3/4 in
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 3/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 1.1577 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.