Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, 1-3/16"-18 Thread
- Mfr # 301173540
- Zoro # G707167676
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/16"-18
Thread Type
UNEF
Included Handle
Taperlock 5
Gauge Material
Tool Steel
Thread Class
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301173540
- Zoro #
- G707167676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 3/16"-18
- Gauge Length - No-Go Member
- 3/4 in
- Pitch Diameter - Go Member
- 1.1514 in
- Pitch Diameter - No-Go Member
- 1.1577 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Included Handle
- Taperlock 5
- Gauge Material
- Tool Steel
- Thread Class
- 2B
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
- Gauge Finish
- Chrome Plated
- Gauge Type
- Go (Plus); No-Go (Minus)
- Handle Design
- Assembly
- Standards
- ISO 17025
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Handle Color
- Light Blue
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 3/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.1514 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.