Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, 1-3/8"-18 Thread
- Mfr # 301183010
- Zoro # G507167722
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8"-18
Thread Type
UNEF
Gauge Length - Go Member
1 in
Dimension Type
Inch
Included Certification
Certificate of Accuracy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301183010
- Zoro #
- G507167722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 3/8"-18
- Gauge Length - Go Member
- 1 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 1.3389 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Long Form Calibration Certificate
- No
- Hardness
- RC 70/72
- Included Handle
- Taperlock 5
- Gauge Material
- Tool Steel
- Standards
- ISO 17025
- Thread Class
- 2A, 3B
- Tolerance Class
- X
- Gauge Type
- Go (Plus)
- Handle Color
- Light Blue
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 2A, 3B, Thread Size 1 3/8 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.3389 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.