Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, 1-3/8"-18 Thread
- Mfr # 301183040
- Zoro # G307167779
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8"-18
Thread Type
UNEF
Hardness
RC 70/72
Dimension Type
Inch
Pitch Diameter - Go Member
1.3389 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301183040
- Zoro #
- G307167779
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Hardness
- RC 70/72
- Included Handle
- Taperlock 5
- Handle Color
- Light Blue
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy
- Gauge Type
- Go (Plus); No-Go (Minus)
- Thread Class
- 2B
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Handle Design
- Assembly
- Standards
- ISO 17025
- Gauge Material
- Tool Steel
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 1 3/8"-18
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 1.3389 in
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - No-Go Member
- 1.3452 in
- Gauge Length - No-Go Member
- 3/4 in
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 3/8 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.3389 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.