Plug Gage, UNEF, 1-3/8"-18 Thread
- Mfr # 371183050
- Zoro # G707167324
product price:
$
505.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8"-18
Thread Type
UNEF
Long Form Calibration Certificate
No
Gauge Material
Tool Steel
Standards
ASME B47.1, ISO 17025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 371183050
- Zoro #
- G707167324
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 3/8"-18
- Gauge Length - No-Go Member
- 1-5/8 in
- Pitch Diameter - No-Go Member
- 1.3325 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1-5/8 in
- Pitch Diameter - Go Member
- 1.3374 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Long Form Calibration Certificate
- No
- Gauge Material
- Tool Steel
- Standards
- ASME B47.1, ISO 17025
- Gauge Type
- Go (Plus); No-Go (Minus)
- Included Certification
- Certificate of Accuracy
- Included Handle
- Set Plug 5
- Hardness
- RC 60/62
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Thread Class
- 2A
- Tolerance Class
- X
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 5, Thread Class 2A, Thread Size 1 3/8 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-5/8 in, Gauge Length - No-Go Member 1-5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.