Plug Gage, UNEF, 1-5/16"-18 Thread
Mfr # 301179510
Zoro # G407167709
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 5/16"-18
Thread Type
UNEF
Hardness
RC 70/72
Tolerance Class
X
Gauge Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301179510
Zoro #
G407167709
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 5/16"-18
Dimension Type
Inch
Pitch Diameter - Go Member
1.2764 in
Gauge Length - Go Member
1 in
Details
Item
Threaded Plug Gage
Thread Type
UNEF
Hardness
RC 70/72
Tolerance Class
X
Gauge Finish
Chrome Plated
Included Handle
Taperlock 5
Handle Color
Light Blue
Standards
ISO 17025
Long Form Calibration Certificate
No
Gauge Material
Tool Steel
Thread Class
2A, 3B
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy
Thread Direction
Right Hand
Handle Design
Member Only
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 2A, 3B, Thread Size 1 5/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.2764 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.