Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, 1-5/16"-18 Thread
- Mfr # 301179540
- Zoro # G307167694
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 5/16"-18
Thread Type
UNEF
Gauge Type
Go (Plus); No-Go (Minus)
Pitch Diameter - No-Go Member
1.2827 in
Thread Class
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301179540
- Zoro #
- G307167694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 5/16"-18
- Pitch Diameter - No-Go Member
- 1.2827 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 in
- Gauge Length - No-Go Member
- 3/4 in
- Pitch Diameter - Go Member
- 1.2764 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Gauge Type
- Go (Plus); No-Go (Minus)
- Thread Class
- 2B
- Hardness
- RC 70/72
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025
- Tolerance Class
- X
- Long Form Calibration Certificate
- No
- Gauge Material
- Tool Steel
- Included Handle
- Taperlock 5
- Handle Design
- Assembly
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 5/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.2764 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.