Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, 1-7/16"-18 Thread
Mfr # 301185510
Zoro # G407167761
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 7/16"-18
Thread Type
UNEF
Gauge Material
Tool Steel
Pitch Diameter - Go Member
1.4014 in
Dimension Type
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301185510
- Zoro #
- G407167761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 7/16"-18
- Pitch Diameter - Go Member
- 1.4014 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Gauge Material
- Tool Steel
- Included Handle
- Taperlock 5
- Standards
- ISO 17025
- Gauge Type
- Go (Plus)
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Thread Class
- 2A, 3B
- Hardness
- RC 70/72
- Gauge Finish
- Chrome Plated
- Tolerance Class
- X
- Handle Color
- Light Blue
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 2A, 3B, Thread Size 1 7/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.4014 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.