Plug Gage, UNEF, 1-7/16"-18 Thread
- Mfr # 301185520
- Zoro # G307167755
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 7/16"-18
Thread Type
UNEF
Gauge Material
Tool Steel
Gauge Finish
Chrome Plated
Dimension Type
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301185520
- Zoro #
- G307167755
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Gauge Material
- Tool Steel
- Gauge Finish
- Chrome Plated
- Handle Color
- Light Blue
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Included Handle
- Taperlock 5
- Gauge Type
- No-Go (Minus)
- Thread Class
- 2B
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy
- Standards
- ISO 17025
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 1 7/16"-18
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 3/4 in
- Pitch Diameter - No-Go Member
- 1.4079 in
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 7/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 1.4079 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.