Zoro Homepage

Plug Gage, UNEF, 1-7/16"-18 Thread

  • Mfr # 371185550

  • Zoro # G607167318


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1 7/16"-18
Thread Type
UNEF
Tolerance Class
X
Pitch Diameter - Go Member
1.3999 in
Gauge Length - Go Member
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371185550
Zoro #
G607167318
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 7/16"-18
Pitch Diameter - Go Member
1.3999 in
Gauge Length - Go Member
1-5/8 in
Gauge Length - No-Go Member
1-5/8 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
1.3949 in

Details

Item
Threaded Plug Gage
Thread Type
UNEF
Tolerance Class
X
Hardness
RC 60/62
Thread Class
2A
Included Certification
Certificate of Accuracy
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Handle Design
Assembly
Handle Color
Light Blue
Gauge Type
Go (Plus); No-Go (Minus)
Standards
ASME B47.1, ISO 17025
Included Handle
Set Plug 5
Long Form Calibration Certificate
No
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 5, Thread Class 2A, Thread Size 1 7/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-5/8 in, Gauge Length - No-Go Member 1-5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.