Zoro Homepage

Plug Gage, UNEF, 11/16"-24 Thread

  • Mfr # 301150520

  • Zoro # G207167688


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Thread Size
11/16"-24
Thread Type
UNEF
Gauge Type
No-Go (Minus)
Thread Class
2B
Included Handle
Taperlock 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301150520
Zoro #
G207167688
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11/16"-24
Dimension Type
Inch
Gauge Length - No-Go Member
1/2 in
Pitch Diameter - No-Go Member
0.6656 in

Details

Item
Threaded Plug Gage
Thread Type
UNEF
Gauge Type
No-Go (Minus)
Thread Class
2B
Included Handle
Taperlock 3
Handle Color
Light Blue
Included Certification
Certificate of Accuracy
Gauge Material
Tool Steel
Long Form Calibration Certificate
No
Hardness
RC 70/72
Gauge Finish
Chrome Plated
Standards
ISO 17025
Tolerance Class
X
Thread Direction
Right Hand
Handle Design
Member Only

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 3, Thread Class 2B, Thread Size 11/16 In.-24, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 0.6656 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.