Zoro Homepage

Plug Gage, UNEF, 11/16"-24 Thread

  • Mfr # 301150540

  • Zoro # G007167680


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Thread Size
11/16"-24
Thread Type
UNEF
Gauge Type
Go (Plus); No-Go (Minus)
Included Handle
Taperlock 3
Thread Class
2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301150540
Zoro #
G007167680
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11/16"-24
Pitch Diameter - Go Member
0.6604 in
Gauge Length - Go Member
7/8 in
Gauge Length - No-Go Member
1/2 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.6656 in

Details

Item
Threaded Plug Gage
Thread Type
UNEF
Gauge Type
Go (Plus); No-Go (Minus)
Included Handle
Taperlock 3
Thread Class
2B
Standards
ISO 17025
Gauge Finish
Chrome Plated
Long Form Calibration Certificate
No
Handle Color
Light Blue
Handle Design
Assembly
Gauge Material
Tool Steel
Tolerance Class
X
Hardness
RC 70/72
Included Certification
Certificate of Accuracy
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 3, Thread Class 2B, Thread Size 11/16 In.-24, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.