Plug Gage, UNEF, 11/16"-24 Thread
Mfr # 371150550
Zoro # G707167362
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Thread Size
11/16"-24
Thread Type
UNEF
Included Handle
Set Plug 3
Pitch Diameter - No-Go Member
0.6552 in
Gauge Type
Go (Plus); No-Go (Minus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
371150550
Zoro #
G707167362
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
11/16"-24
Pitch Diameter - No-Go Member
0.6552 in
Pitch Diameter - Go Member
0.6592 in
Dimension Type
Inch
Gauge Length - No-Go Member
1-1/4 in
Gauge Length - Go Member
1-1/4 in
Details
Item
Threaded Plug Gage
Thread Type
UNEF
Included Handle
Set Plug 3
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Finish
Chrome Plated
Handle Design
Assembly
Included Certification
Certificate of Accuracy
Thread Class
2A
Hardness
RC 60/62
Tolerance Class
X
Long Form Calibration Certificate
No
Standards
ASME B47.1, ISO 17025
Gauge Material
Tool Steel
Handle Color
Light Blue
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 3, Thread Class 2A, Thread Size 11/16 In.-24, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-1/4 in, Gauge Length - No-Go Member 1-1/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.