Plug Gage, UNEF, 13/16"-20 Thread
- Mfr # 301155520
- Zoro # G807167682
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Thread Size
13/16"-20
Thread Type
UNEF
Tolerance Class
X
Long Form Calibration Certificate
No
Handle Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301155520
- Zoro #
- G807167682
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 13/16"-20
- Gauge Length - No-Go Member
- 5/8 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.7857 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Tolerance Class
- X
- Long Form Calibration Certificate
- No
- Handle Color
- Light Blue
- Thread Class
- 2B
- Included Handle
- Taperlock 3
- Standards
- ISO 17025
- Included Certification
- Certificate of Accuracy
- Gauge Type
- No-Go (Minus)
- Hardness
- RC 70/72
- Gauge Finish
- Chrome Plated
- Gauge Material
- Tool Steel
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 3, Thread Class 2B, Thread Size 13/16 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 0.7857 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.