Plug Gage, UNEF, 13/16"-20 Thread
- Mfr # 301155540
- Zoro # G807167675
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Thread Size
13/16"-20
Thread Type
UNEF
Handle Color
Light Blue
Standards
ISO 17025
Gauge Length - Go Member
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301155540
- Zoro #
- G807167675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 13/16"-20
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - Go Member
- 0.78 in
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 5/8 in
- Pitch Diameter - No-Go Member
- 0.7857 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Handle Color
- Light Blue
- Standards
- ISO 17025
- Gauge Type
- Go (Plus); No-Go (Minus)
- Long Form Calibration Certificate
- No
- Hardness
- RC 70/72
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Included Handle
- Taperlock 3
- Tolerance Class
- X
- Gauge Material
- Tool Steel
- Handle Design
- Assembly
- Thread Class
- 2B
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 3, Thread Class 2B, Thread Size 13/16 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.78 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.