Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, 13/16"-20 Thread
- Mfr # 371155550
- Zoro # G807167439
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Thread Size
13/16"-20
Thread Type
UNEF
Thread Class
2A
Gauge Type
Go (Plus); No-Go (Minus)
Hardness
RC 60/62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371155550
- Zoro #
- G807167439
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Thread Class
- 2A
- Gauge Type
- Go (Plus); No-Go (Minus)
- Hardness
- RC 60/62
- Long Form Calibration Certificate
- No
- Handle Design
- Assembly
- Included Certification
- Certificate of Accuracy
- Handle Color
- Light Blue
- Included Handle
- Set Plug 3
- Standards
- ASME B47.1, ISO 17025
- Tolerance Class
- X
- Gauge Finish
- Chrome Plated
- Gauge Material
- Tool Steel
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 13/16"-20
- Pitch Diameter - Go Member
- 0.7787 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.7743 in
- Gauge Length - No-Go Member
- 1-1/4 in
- Gauge Length - Go Member
- 1-1/4 in
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 3, Thread Class 2A, Thread Size 13/16 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-1/4 in, Gauge Length - No-Go Member 1-1/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.