Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, 15/16"-20 Thread
- Mfr # 371160550
- Zoro # G107167436
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Thread Size
15/16"-20
Thread Type
UNEF
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Pitch Diameter - Go Member
0.9036 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 371160550
- Zoro #
- G107167436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 15/16"-20
- Pitch Diameter - Go Member
- 0.9036 in
- Gauge Length - Go Member
- 1-1/2 in
- Pitch Diameter - No-Go Member
- 0.8991 in
- Gauge Length - No-Go Member
- 1-1/2 in
- Dimension Type
- Inch
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Gauge Finish
- Chrome Plated
- Gauge Material
- Tool Steel
- Thread Class
- 2A
- Hardness
- RC 60/62
- Long Form Calibration Certificate
- No
- Gauge Type
- Go (Plus); No-Go (Minus)
- Tolerance Class
- X
- Standards
- ASME B47.1, ISO 17025
- Handle Color
- Light Blue
- Handle Design
- Assembly
- Included Certification
- Certificate of Accuracy
- Included Handle
- Set Plug 4
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 4, Thread Class 2A, Thread Size 15/16 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-1/2 in, Gauge Length - No-Go Member 1-1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.