Zoro Homepage

Plug Gage, UNEF, Light Blue, 1"-20 Thread

  • Mfr # 301165010

  • Zoro # G507167708


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1"-20
Thread Type
UNEF
Thread Class
2A, 3B
Gauge Finish
Chrome Plated
Gauge Length - Go Member
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301165010
Zoro #
G507167708
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-20
Gauge Length - Go Member
1 in
Pitch Diameter - Go Member
0.9675 in
Dimension Type
Inch

Details

Item
Threaded Plug Gage
Thread Type
UNEF
Thread Class
2A, 3B
Gauge Finish
Chrome Plated
Gauge Type
Go (Plus)
Tolerance Class
X
Included Certification
Certificate of Accuracy
Standards
ISO 17025
Hardness
RC 70/72
Long Form Calibration Certificate
No
Gauge Material
Tool Steel
Included Handle
Taperlock 4
Handle Color
Light Blue
Thread Direction
Right Hand
Handle Design
Member Only

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 4, Thread Class 2A, 3B, Thread Size 1 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.9675 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.