Plug Gage, UNEF, Light Blue, 1"-20 Thread
- Mfr # 301165020
- Zoro # G907167698
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1"-20
Thread Type
UNEF
Hardness
RC 70/72
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301165020
- Zoro #
- G907167698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1"-20
- Pitch Diameter - No-Go Member
- 0.9734 in
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 5/8 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Hardness
- RC 70/72
- Included Certification
- Certificate of Accuracy
- Long Form Calibration Certificate
- No
- Handle Color
- Light Blue
- Thread Class
- 2B
- Gauge Type
- No-Go (Minus)
- Gauge Material
- Tool Steel
- Included Handle
- Taperlock 4
- Standards
- ISO 17025
- Gauge Finish
- Chrome Plated
- Tolerance Class
- X
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 4, Thread Class 2B, Thread Size 1 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 0.9734 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.