Plug Gage, UNEF, Light Blue, 1"-20 Thread
Mfr # 301165040
Zoro # G807167705
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1"-20
Thread Type
UNEF
Handle Design
Assembly
Tolerance Class
X
Gauge Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301165040
Zoro #
G807167705
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-20
Pitch Diameter - No-Go Member
0.9734 in
Dimension Type
Inch
Gauge Length - Go Member
1 in
Pitch Diameter - Go Member
0.9675 in
Gauge Length - No-Go Member
5/8 in
Details
Item
Threaded Plug Gage
Thread Type
UNEF
Handle Design
Assembly
Tolerance Class
X
Gauge Finish
Chrome Plated
Included Handle
Taperlock 4
Long Form Calibration Certificate
No
Standards
ISO 17025
Included Certification
Certificate of Accuracy
Thread Class
2B
Gauge Material
Tool Steel
Handle Color
Light Blue
Gauge Type
Go (Plus); No-Go (Minus)
Hardness
RC 70/72
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 4, Thread Class 2B, Thread Size 1 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.9675 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.