Zoro Homepage

Plug Gage, UNEF, Light Blue, 1"-20 Thread

  • Mfr # 371165050

  • Zoro # G207167435


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1"-20
Thread Type
UNEF
Dimension Type
Inch
Standards
ASME B47.1, ISO 17025
Gauge Length - Go Member
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371165050
Zoro #
G207167435
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-20
Dimension Type
Inch
Gauge Length - Go Member
1-1/2 in
Pitch Diameter - No-Go Member
0.9616 in
Gauge Length - No-Go Member
1-1/2 in
Pitch Diameter - Go Member
0.9661 in

Details

Item
Threaded Plug Gage
Thread Type
UNEF
Standards
ASME B47.1, ISO 17025
Included Certification
Certificate of Accuracy
Gauge Finish
Chrome Plated
Handle Color
Light Blue
Included Handle
Set Plug 4
Gauge Type
Go (Plus); No-Go (Minus)
Hardness
RC 60/62
Tolerance Class
X
Long Form Calibration Certificate
No
Handle Design
Assembly
Thread Class
2A
Gauge Material
Tool Steel
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 4, Thread Class 2A, Thread Size 1 In.-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-1/2 in, Gauge Length - No-Go Member 1-1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.9661 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.