Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNEF, Light Blue, 12"-32 Thread
- Mfr # 371124550
- Zoro # G807167422
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#12-32
Thread Type
UNEF
Gauge Material
Tool Steel
Gauge Type
Go (Plus); No-Go (Minus)
Tolerance Class
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 371124550
- Zoro #
- G807167422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #12-32
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.1948 in
- Gauge Length - No-Go Member
- 7/32 in
- Gauge Length - Go Member
- 5/16 in
- Pitch Diameter - No-Go Member
- 0.1917 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Gauge Material
- Tool Steel
- Gauge Type
- Go (Plus); No-Go (Minus)
- Tolerance Class
- X
- Standards
- ASME B47.1, ISO 17025
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Thread Class
- 2A
- Handle Color
- Light Blue
- Handle Design
- Assembly
- Included Handle
- Set Plug 0
- Long Form Calibration Certificate
- No
- Hardness
- RC 60/62
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 0, Thread Class 2A, Thread Size #12-32, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1948 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.