Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNF, 1-3/8"-12 Thread
- Mfr # 301182010
- Zoro # G307167724
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8"-12
Thread Type
UNF
Pitch Diameter - Go Member
1.3209 in
Gauge Length - Go Member
1 in
Thread Class
2A, 3B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301182010
- Zoro #
- G307167724
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNF
- Thread Class
- 2A, 3B
- Hardness
- RC 70/72
- Gauge Type
- Go (Plus)
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Tolerance Class
- X
- Gauge Material
- Tool Steel
- Included Handle
- Taperlock 5
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 1 3/8"-12
- Pitch Diameter - Go Member
- 1.3209 in
- Gauge Length - Go Member
- 1 in
- Dimension Type
- Inch
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 2A, 3B, Thread Size 1 3/8 In.-12, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.3209 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.