Plug Gage, UNF, 1-3/8"-12 Thread
- Mfr # 371182050
- Zoro # G607167363
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8"-12
Thread Type
UNF
Included Certification
Certificate of Accuracy
Handle Color
Light Blue
Gauge Material
Tool Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371182050
- Zoro #
- G607167363
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNF
- Included Certification
- Certificate of Accuracy
- Handle Color
- Light Blue
- Gauge Material
- Tool Steel
- Gauge Type
- Go (Plus); No-Go (Minus)
- Included Handle
- Set Plug 5
- Tolerance Class
- X
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Hardness
- RC 60/62
- Standards
- ASME B47.1, ISO 17025
- Thread Class
- 2A
- Handle Design
- Assembly
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 1 3/8"-12
- Gauge Length - No-Go Member
- 1-5/8 in
- Pitch Diameter - No-Go Member
- 1.3127 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 1.319 in
- Gauge Length - Go Member
- 1-5/8 in
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 5, Thread Class 2A, Thread Size 1 3/8 In.-12, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-5/8 in, Gauge Length - No-Go Member 1-5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.