Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Gage, UNF, 5"-44 Thread

  • Mfr # 301113510

  • Zoro # G807167606


product price: $45.29
/ea

Key Features

Thread Size
#5-44
Thread Type
UNF
Gauge Length - Go Member
5/16 in
Hardness
RC 70/72
Thread Class
2A, 3B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301113510
Zoro #
G807167606
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#5-44
Gauge Length - Go Member
5/16 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.1102 in

Details

Item
Threaded Plug Gage
Thread Type
UNF
Hardness
RC 70/72
Thread Class
2A, 3B
Handle Color
Not Aplicable
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Long Form Calibration Certificate
No
Gauge Type
Go (Plus)
Tolerance Class
X
Standards
ISO 17025
Included Certification
Certificate of Accuracy
Included Handle
Taperlock 00
Thread Direction
Right Hand
Handle Design
Member Only

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 00, Thread Class 2A, 3B, Thread Size #5-44, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1102 in, Standards ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.