Plug Gage, UNF, Light Blue, 1/2"-20 Thread
- Mfr # 321141040
- Zoro # G907167353
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-20
Thread Type
UNF
Pitch Diameter - Go Member
0.5325 in
Tolerance Class
X
Handle Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321141040
- Zoro #
- G907167353
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-20
- Pitch Diameter - Go Member
- 0.5325 in
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 1/2 in
- Pitch Diameter - No-Go Member
- 0.5371 in
- Gauge Length - Go Member
- 7/8 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNF
- Tolerance Class
- X
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Standards
- ISO 17025
- Gauge Material
- Tool Steel
- Included Handle
- STI Plug 3
- Thread Class
- 2B
- Handle Design
- Assembly
- Gauge Type
- Go (Plus); No-Go (Minus)
- Hardness
- RC 70/72
- Gauge Finish
- Chrome Plated
- Long Form Calibration Certificate
- No
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 3, Thread Class 2B, Thread Size 1/2 In.-20, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.5325 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.