Plug Gage, UNF, Light Blue, 1/4"-28 Thread
Mfr # 321127040
Zoro # G307167328
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-28
Thread Type
UNF
Thread Class
2B
Gauge Length - Go Member
1/2 in
Tolerance Class
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321127040
Zoro #
G307167328
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Gauge Length - Go Member
1/2 in
Dimension Type
Inch
Gauge Length - No-Go Member
5/16 in
Pitch Diameter - No-Go Member
0.2765 in
Pitch Diameter - Go Member
0.2732 in
Details
Item
Threaded Plug Gage
Thread Type
UNF
Thread Class
2B
Tolerance Class
X
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Hardness
RC 70/72
Handle Design
Assembly
Gauge Type
Go (Plus); No-Go (Minus)
Standards
ISO 17025
Included Handle
STI Plug 1
Gauge Material
Tool Steel
Gauge Finish
Chrome Plated
Handle Color
Light Blue
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 1, Thread Class 2B, Thread Size 1/4 In.-28, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/2 in, Gauge Length - No-Go Member 5/16 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.2732 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.