Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNF, Light Blue, 3"-56 Thread
- Mfr # 321108540
- Zoro # G307167342
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#3-56
Thread Type
UNF
Gauge Type
Go (Plus); No-Go (Minus)
Standards
ISO 17025
Gauge Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321108540
- Zoro #
- G307167342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #3-56
- Gauge Length - No-Go Member
- 7/32 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 5/16 in
- Pitch Diameter - Go Member
- 0.1106 in
- Pitch Diameter - No-Go Member
- 0.1126 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNF
- Gauge Type
- Go (Plus); No-Go (Minus)
- Standards
- ISO 17025
- Gauge Finish
- Chrome Plated
- Thread Class
- 2B
- Hardness
- RC 70/72
- Gauge Material
- Tool Steel
- Included Handle
- STI Plug 00
- Tolerance Class
- X
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 00, Thread Class 2B, Thread Size #3-56, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1106 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.