Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNF, Light Blue, 4"-48 Thread
- Mfr # 321111040
- Zoro # G207167329
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#4-48
Thread Type
UNF
Dimension Type
Inch
Gauge Type
Go (Plus); No-Go (Minus)
Included Certification
Certificate of Accuracy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321111040
- Zoro #
- G207167329
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNF
- Gauge Type
- Go (Plus); No-Go (Minus)
- Included Certification
- Certificate of Accuracy
- Long Form Calibration Certificate
- No
- Handle Design
- Assembly
- Gauge Material
- Tool Steel
- Included Handle
- STI Plug 00
- Gauge Finish
- Chrome Plated
- Tolerance Class
- X
- Hardness
- RC 70/72
- Thread Class
- 2B
- Standards
- ISO 17025
- Handle Color
- Light Blue
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- #4-48
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.1279 in
- Gauge Length - No-Go Member
- 9/32 in
- Pitch Diameter - Go Member
- 0.1256 in
- Gauge Length - Go Member
- 13/32 in
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 00, Thread Class 2B, Thread Size #4-48, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1256 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.