Zoro Homepage

Plug Gage, UNF, Light Blue, 5"-44 Thread

  • Mfr # 301113540

  • Zoro # G707167591


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Thread Size
#5-44
Thread Type
UNF
Included Certification
Certificate of Accuracy
Hardness
RC 70/72
Gauge Length - No-Go Member
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301113540
Zoro #
G707167591
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#5-44
Gauge Length - No-Go Member
7/32 in
Dimension Type
Inch
Gauge Length - Go Member
5/16 in
Pitch Diameter - No-Go Member
0.1134 in
Pitch Diameter - Go Member
0.1102 in

Details

Item
Threaded Plug Gage
Thread Type
UNF
Included Certification
Certificate of Accuracy
Hardness
RC 70/72
Gauge Material
Tool Steel
Long Form Calibration Certificate
No
Included Handle
Taperlock 00
Tolerance Class
X
Gauge Type
Go (Plus); No-Go (Minus)
Thread Class
2B
Standards
ISO 17025
Gauge Finish
Chrome Plated
Handle Color
Light Blue
Handle Design
Assembly
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 00, Thread Class 2B, Thread Size #5-44, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Length - No-Go Member 7/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1102 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.