Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNF, Light Blue, 5/16"-24 Thread
- Mfr # 321130540
- Zoro # G807167316
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-24
Thread Type
UNF
Tolerance Class
X
Pitch Diameter - Go Member
0.3395 in
Standards
ISO 17025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321130540
- Zoro #
- G807167316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-24
- Pitch Diameter - Go Member
- 0.3395 in
- Gauge Length - No-Go Member
- 5/16 in
- Pitch Diameter - No-Go Member
- 0.3433 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1/2 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNF
- Tolerance Class
- X
- Standards
- ISO 17025
- Gauge Type
- Go (Plus); No-Go (Minus)
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Gauge Material
- Tool Steel
- Included Handle
- STI Plug 1
- Handle Color
- Light Blue
- Handle Design
- Assembly
- Thread Class
- 2B
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 1, Thread Class 2B, Thread Size 5/16 In.-24, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/2 in, Gauge Length - No-Go Member 5/16 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.3395 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.