Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNF, Light Blue, 6"-40 Thread
- Mfr # 321116040
- Zoro # G607167301
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#6-40
Thread Type
UNF
Hardness
RC 70/72
Gauge Type
Go (Plus); No-Go (Minus)
Included Certification
Certificate of Accuracy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321116040
- Zoro #
- G607167301
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-40
- Dimension Type
- Inch
- Gauge Length - Go Member
- 13/32 in
- Gauge Length - No-Go Member
- 9/32 in
- Pitch Diameter - No-Go Member
- 0.1569 in
- Pitch Diameter - Go Member
- 0.1543 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNF
- Hardness
- RC 70/72
- Gauge Type
- Go (Plus); No-Go (Minus)
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
- Standards
- ISO 17025
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Thread Class
- 2B
- Handle Color
- Light Blue
- Gauge Material
- Tool Steel
- Gauge Finish
- Chrome Plated
- Included Handle
- STI Plug 0
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 0, Thread Class 2B, Thread Size #6-40, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1543 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.