Zoro Homepage

Plug Gage, UNF, Light Blue, 8"-36 Thread

  • Mfr # 321118540

  • Zoro # G807167309


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Thread Size
#8-36
Thread Type
UNF
Pitch Diameter - Go Member
0.1821 in
Handle Design
Assembly
Gauge Type
Go (Plus); No-Go (Minus)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321118540
Zoro #
G807167309
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-36
Pitch Diameter - Go Member
0.1821 in
Gauge Length - No-Go Member
9/32 in
Pitch Diameter - No-Go Member
0.1849 in
Dimension Type
Inch
Gauge Length - Go Member
13/32 in

Details

Item
Threaded Plug Gage
Thread Type
UNF
Handle Design
Assembly
Gauge Type
Go (Plus); No-Go (Minus)
Included Certification
Certificate of Accuracy
Gauge Material
Tool Steel
Gauge Finish
Chrome Plated
Included Handle
STI Plug 0
Standards
ISO 17025
Long Form Calibration Certificate
No
Tolerance Class
X
Thread Class
2B
Hardness
RC 70/72
Handle Color
Light Blue
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 0, Thread Class 2B, Thread Size #8-36, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1821 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.