Zoro Homepage

Plug Gage, UNF, Light Blue, 9/16"-18 Thread

  • Mfr # 321144540

  • Zoro # G307167335


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Thread Size
9/16"-18
Thread Type
UNF
Dimension Type
Inch
Handle Color
Light Blue
Standards
ISO 17025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321144540
Zoro #
G307167335
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16"-18
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.6035 in
Gauge Length - Go Member
7/8 in
Pitch Diameter - Go Member
0.5986 in
Gauge Length - No-Go Member
1/2 in

Details

Item
Threaded Plug Gage
Thread Type
UNF
Handle Color
Light Blue
Standards
ISO 17025
Handle Design
Assembly
Long Form Calibration Certificate
No
Thread Class
2B
Tolerance Class
X
Gauge Type
Go (Plus); No-Go (Minus)
Gauge Finish
Chrome Plated
Included Handle
STI Plug 3
Hardness
RC 70/72
Included Certification
Certificate of Accuracy
Gauge Material
Tool Steel
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 3, Thread Class 2B, Thread Size 9/16 In.-18, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.5986 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.