Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNS, Light Blue, 7/16"-24 Thread
- Mfr # 301138010
- Zoro # G307167618
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-24
Thread Type
UNS
Hardness
RC 70/72
Long Form Calibration Certificate
No
Thread Class
2A, 3B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301138010
- Zoro #
- G307167618
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/16"-24
- Gauge Length - Go Member
- 3/4 in
- Pitch Diameter - Go Member
- 0.4104 in
- Dimension Type
- Inch
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNS
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Thread Class
- 2A, 3B
- Standards
- ISO 17025
- Gauge Finish
- Chrome Plated
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Gauge Type
- Go (Plus)
- Included Handle
- Taperlock 2
- Gauge Material
- Tool Steel
- Tolerance Class
- X
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 2, Thread Class 2A, 3B, Thread Size 7/16 In.-24, Thread Type UNS, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4104 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.