Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNS, Light Blue, 7/16"-24 Thread
- Mfr # 371138150
- Zoro # G707167416
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-24
Thread Type
UNS
Long Form Calibration Certificate
No
Tolerance Class
X
Gauge Length - Go Member
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371138150
- Zoro #
- G707167416
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNS
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Included Handle
- Set Plug 2
- Gauge Type
- Go (Plus); No-Go (Minus)
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
- Standards
- ASME B47.1, ISO 17025
- Handle Color
- Light Blue
- Hardness
- RC 60/62
- Thread Class
- 2A
- Gauge Finish
- Chrome Plated
- Gauge Material
- Tool Steel
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 7/16"-24
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - No-Go Member
- 0.4075 in
- Gauge Length - No-Go Member
- 1 in
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 0.4093 in
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 2, Thread Class 2A, Thread Size 7/16 In.-24, Thread Type UNS, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 1 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4093 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.