Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Gage, Yellow Handle, M10 x 1 Thread

  • Mfr # 302124010

  • Zoro # G007167314


product price: $64.29
/ea

Key Features

Thread Size
M10.0 x 1.00
Thread Class
6H
Dimension Type
Metric
Tolerance Class
X
Included Handle
Taperlock 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302124010
Zoro #
G007167314
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10.0 x 1.00
Dimension Type
Metric
Pitch Diameter - Go Member
9.35 mm
Gauge Length - Go Member
19 mm

Details

Item
Threaded Plug Gage
Thread Class
6H
Tolerance Class
X
Included Handle
Taperlock 2
Gauge Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Hardness
RC 70/72
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Standards
ISO 17025
Handle Color
Yellow
Gauge Material
Tool Steel
Thread Direction
Right Hand
Handle Design
Member Only

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 2, Thread Class 6H, Thread Size M10.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 9.35 mm, Standards ISO 17025, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.