Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M10x0.75 Thread
- Mfr # 302123510
- Zoro # G907167346
product price:Â
$
66.29
/ea
Key Features
Thread Size
M10.0 x 0.75
Hardness
RC 70/72
Handle Color
Yellow
Included Certification
Certificate of Accuracy
Pitch Diameter - Go Member
9.513 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302123510
- Zoro #
- G907167346
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10.0 x 0.75
- Pitch Diameter - Go Member
- 9.513 mm
- Gauge Length - Go Member
- 19 mm
- Dimension Type
- Metric
Details
- Item
- Threaded Plug Gage
- Hardness
- RC 70/72
- Handle Color
- Yellow
- Included Certification
- Certificate of Accuracy
- Thread Class
- 6H
- Tolerance Class
- X
- Gauge Material
- Tool Steel
- Gauge Type
- Go (Plus)
- Included Handle
- Taperlock 2
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025
- Long Form Calibration Certificate
- No
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 2, Thread Class 6H, Thread Size M10.0 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 9.513 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.