Plug Gage, Yellow Handle, M10x0.75 Thread
- Mfr # 302123520
- Zoro # G607167325
product price:Â
$
64.29
/ea
Key Features
Thread Size
M10.0 x 0.75
Long Form Calibration Certificate
No
Thread Class
6H
Handle Color
Yellow
Included Handle
Taperlock 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302123520
- Zoro #
- G607167325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10.0 x 0.75
- Dimension Type
- Metric
- Pitch Diameter - No-Go Member
- 9.645 mm
- Gauge Length - No-Go Member
- 9.5 mm
Details
- Item
- Threaded Plug Gage
- Long Form Calibration Certificate
- No
- Thread Class
- 6H
- Handle Color
- Yellow
- Included Handle
- Taperlock 2
- Gauge Finish
- Chrome Plated
- Tolerance Class
- X
- Hardness
- RC 70/72
- Gauge Material
- Tool Steel
- Gauge Type
- No-Go (Minus)
- Standards
- ISO 17025
- Included Certification
- Certificate of Accuracy
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 2, Thread Class 6H, Thread Size M10.0 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 9.5 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 9.645 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.