Plug Gage, Yellow Handle, M10x0.75 Thread
Mfr # 302123530
Zoro # G507167319
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M10.0 x 0.75
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Pitch Diameter - Go Member
9.513 mm
Gauge Material
Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302123530
Zoro #
G507167319
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10.0 x 0.75
Pitch Diameter - Go Member
9.513 mm
Pitch Diameter - No-Go Member
9.645 mm
Gauge Length - No-Go Member
9.5 mm
Dimension Type
Metric
Gauge Length - Go Member
19 mm
Details
Item
Threaded Plug Gage
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Gauge Material
Tool Steel
Handle Color
Yellow
Gauge Type
Go (Plus); No-Go (Minus)
Standards
ISO 17025
Handle Design
Assembly
Hardness
RC 70/72
Included Handle
Taperlock 2
Gauge Finish
Chrome Plated
Thread Class
6H
Tolerance Class
X
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 2, Thread Class 6H, Thread Size M10.0 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19 mm, Gauge Length - No-Go Member 9.5 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 9.513 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.