Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M10x0.75 Thread
- Mfr # 372123530
- Zoro # G807167538
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M10.0 x 0.75
Gauge Length - No-Go Member
25.4 mm
Gauge Length - Go Member
25.4 mm
Included Handle
Set Plug 2
Hardness
RC 60/62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372123530
- Zoro #
- G807167538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M10.0 x 0.75
- Gauge Length - No-Go Member
- 25.4 mm
- Gauge Length - Go Member
- 25.4 mm
- Pitch Diameter - No-Go Member
- 9.391 mm
- Pitch Diameter - Go Member
- 9.491 mm
- Dimension Type
- Metric
Details
- Item
- Threaded Plug Gage
- Included Handle
- Set Plug 2
- Hardness
- RC 60/62
- Gauge Material
- Tool Steel
- Thread Class
- 6G
- Tolerance Class
- X
- Handle Color
- Light Blue
- Standards
- ASME B47.1, ISO 17025
- Gauge Type
- Go (Plus); No-Go (Minus)
- Gauge Finish
- Chrome Plated
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 2, Thread Class 6G, Thread Size M10.0 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 25.4 mm, Gauge Length - No-Go Member 25.4 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 9.491 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.