Zoro Homepage

Plug Gage, Yellow Handle, M11 x 1.5 Thread

  • Mfr # 302127010

  • Zoro # G907167278


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M11.0 x 1.50
Hardness
RC 70/72
Handle Color
Yellow
Tolerance Class
X
Pitch Diameter - Go Member
10.026 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302127010
Zoro #
G907167278
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M11.0 x 1.50
Pitch Diameter - Go Member
10.026 mm
Gauge Length - Go Member
19 mm
Dimension Type
Metric

Details

Item
Threaded Plug Gage
Hardness
RC 70/72
Handle Color
Yellow
Tolerance Class
X
Long Form Calibration Certificate
No
Standards
ISO 17025
Gauge Material
Tool Steel
Included Handle
Taperlock 2
Thread Class
6H
Gauge Type
Go (Plus)
Gauge Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Handle Design
Member Only
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 2, Thread Class 6H, Thread Size M11.0 x 1.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 10.026 mm, Standards ISO 17025, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.