Zoro Homepage

Plug Gage, Yellow Handle, M11 x 1.5 Thread

  • Mfr # 302127020

  • Zoro # G207167343


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M11.0 x 1.50
Gauge Material
Tool Steel
Long Form Calibration Certificate
No
Included Handle
Taperlock 2
Hardness
RC 70/72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302127020
Zoro #
G207167343
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M11.0 x 1.50
Pitch Diameter - No-Go Member
10.206 mm
Dimension Type
Metric
Gauge Length - No-Go Member
9.5 mm

Details

Item
Threaded Plug Gage
Gauge Material
Tool Steel
Long Form Calibration Certificate
No
Included Handle
Taperlock 2
Hardness
RC 70/72
Included Certification
Certificate of Accuracy
Gauge Finish
Chrome Plated
Tolerance Class
X
Thread Class
6H
Standards
ISO 17025
Gauge Type
No-Go (Minus)
Handle Color
Yellow
Thread Direction
Right Hand
Handle Design
Member Only

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 2, Thread Class 6H, Thread Size M11.0 x 1.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 9.5 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 10.206 mm, Standards ISO 17025, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.