Plug Gage, Yellow Handle, M11 x 1.5 Thread
Mfr # 302127030
Zoro # G207167336
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M11.0 x 1.50
Pitch Diameter - No-Go Member
10.206 mm
Handle Color
Yellow
Included Handle
Taperlock 2
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302127030
Zoro #
G207167336
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M11.0 x 1.50
Pitch Diameter - No-Go Member
10.206 mm
Pitch Diameter - Go Member
10.026 mm
Gauge Length - Go Member
19 mm
Gauge Length - No-Go Member
9.5 mm
Dimension Type
Metric
Details
Item
Threaded Plug Gage
Handle Color
Yellow
Included Handle
Taperlock 2
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Thread Class
6H
Gauge Type
Go (Plus); No-Go (Minus)
Hardness
RC 70/72
Handle Design
Assembly
Tolerance Class
X
Standards
ISO 17025
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 2, Thread Class 6H, Thread Size M11.0 x 1.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19 mm, Gauge Length - No-Go Member 9.5 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 10.026 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.