Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M14 x 1 Thread
- Mfr # 302131030
- Zoro # G607167370
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M14.0 x 1.00
Gauge Type
Go (Plus); No-Go (Minus)
Thread Class
6H
Tolerance Class
X
Gauge Length - Go Member
22.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302131030
- Zoro #
- G607167370
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M14.0 x 1.00
- Gauge Length - Go Member
- 22.2 mm
- Gauge Length - No-Go Member
- 12.7 mm
- Dimension Type
- Metric
- Pitch Diameter - No-Go Member
- 13.51 mm
- Pitch Diameter - Go Member
- 13.35 mm
Details
- Item
- Threaded Plug Gage
- Gauge Type
- Go (Plus); No-Go (Minus)
- Thread Class
- 6H
- Tolerance Class
- X
- Gauge Finish
- Chrome Plated
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Standards
- ISO 17025
- Included Handle
- Taperlock 3
- Included Certification
- Certificate of Accuracy
- Long Form Calibration Certificate
- No
- Gauge Material
- Tool Steel
- Hardness
- RC 70/72
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 3, Thread Class 6H, Thread Size M14.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.2 mm, Gauge Length - No-Go Member 12.7 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 13.35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.