Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M14 x 1 Thread
- Mfr # 372131030
- Zoro # G207167534
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M14.0 x 1.00
Gauge Length - Go Member
31.8 mm
Dimension Type
Metric
Hardness
RC 60/62
Included Handle
Set Plug 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372131030
- Zoro #
- G207167534
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Hardness
- RC 60/62
- Included Handle
- Set Plug 3
- Standards
- ASME B47.1, ISO 17025
- Gauge Material
- Tool Steel
- Gauge Type
- Go (Plus); No-Go (Minus)
- Handle Design
- Assembly
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy
- Long Form Calibration Certificate
- No
- Thread Class
- 6G
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- M14.0 x 1.00
- Gauge Length - Go Member
- 31.8 mm
- Dimension Type
- Metric
- Pitch Diameter - Go Member
- 13.324 mm
- Pitch Diameter - No-Go Member
- 13.206 mm
- Gauge Length - No-Go Member
- 31.8 mm
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 3, Thread Class 6G, Thread Size M14.0 x 1.00, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 31.8 mm, Gauge Length - No-Go Member 31.8 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 13.324 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.